Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D QO390VH Plug In Circuit Breaker 90a 3p 22ka 240v | AF9GYT 2GLY6

SQUARE D QO390VH Plug In Circuit Breaker 90a 3p 22ka 240v

Item: AF9GYT Model: QO390VHCross Ref: 2GLY6
In Stock : 2 Units

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€629.19 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating240V AC
Amps90A
Circuit Breaker TypeHigh Interrupting Capacity
Dc Voltage48V DC
Depth2.91"
Length3 1/2"
Max. Air Rating22 kA
Number Of Poles3
Terminal Connection TypeBox Lug
Width2 1/4"
Wire Size4 AWG
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StylePlug In
Compatible Panelboard/load Center SeriesQO
Dc Voltage Rating48V
For Use WithQO Load Centers And NQ Panelboards
Frame Size100A/QO
Max. Wire Size2 AWG
Min. Wire Size4 AWG
PhaseThree
StandardsUL LISTED
Terminal ConnectionLug

Shipping Info:

Ship weight (kg) 0.4905
Ship height (cm)6.1
Ship length (cm)8.64
Ship width (cm)9.91
HS code8536200020
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO390VH Plug In Circuit Breaker 90a 3p 22ka 240v
€629.19 /unit