Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QO270 Plug In Circuit Breaker 70a 2p 10ka 240v | AA9GGX 1D317

SQUARE D QO270 Plug In Circuit Breaker 70a 2p 10ka 240v

Item: AA9GGX Model: QO270Cross Ref: 1D317
In Stock : 644 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€96.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug In Circuit Breaker
Ac Voltage Rating120/240V AC
Air @ 120v Ac10 kA
Air @ 240vac10 kA
Air @ 48v Dc5 kA
Amps70A
Circuit Breaker TypeStandard
Dc Voltage48V DC
Depth2.91"
Length3"
Max. Air Rating10 kA
Number Of Poles2
Terminal Connection TypeBox Lug
Width1 1/2"
Wire Size8 AWG

Shipping Info:

Ship weight (kg) 0.2697
Ship height (cm)3.81
Ship length (cm)8.13
Ship width (cm)8.13
HS code8536200040
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QO270 Plug In Circuit Breaker 70a 2p 10ka 240v
€96.43 /unit