Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QBP32225TM Bolt On Circuit Breaker Qbp 225 Amp 240vac 3p 10kaic@240v | AG8TXW

SQUARE D QBP32225TM Bolt On Circuit Breaker Qbp 225 Amp 240vac 3p 10kaic@240v

Item: AG8TXW Model: QBP32225TM
In Stock : 17 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,071.49 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating10 kAIC @ 240V
Amps225A
Frame TypeQBP
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.0655
Ship height (cm)16.43
Ship length (cm)9.98
Ship width (cm)11.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QBP32225TM Bolt On Circuit Breaker Qbp 225 Amp 240vac 3p 10kaic@240v
€1,071.49 /unit