Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D QBA32200 Circuit Breaker I-line Style Plug-in 200 Amp 240vac 3p 10kaic@240v | AG8TUR

SQUARE D QBA32200 Circuit Breaker I-line Style Plug-in 200 Amp 240vac 3p 10kaic@240v

Item: AG8TUR Model: QBA32200Cross Ref: 48M491
In Stock : 94 Units

Get it by Friday, Jun 6

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,405.70 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating10 kAIC @ 240V
Frame TypeQBA
Number Of Poles3
Voltage240V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 3.0105
Ship height (cm)15.49
Ship length (cm)31.75
Ship width (cm)19.3
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D QBA32200 Circuit Breaker I-line Style Plug-in 200 Amp 240vac 3p 10kaic@240v
€1,405.70 /unit