SQUARE D PQ3606G Fusible Bus Plug 60 A | AG7BKL 4B424

SQUARE D PQ3606G Fusible Bus Plug 60 A

Item: AG7BKL Model: PQ3606GCross Ref: 4B424
In Stock : 121 Units

Get it by Thursday, Jun 12

€1,324.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFloor Operable Disconnect
Amps60A
Breaker TypePQ
Depth4.667"
Fuse ClassClass H, K, R
Height8 7/8"
Number Of Poles3
Width15"
Enclosure RatingNEMA 1
For Use WithSE Square D I Line And I Line II Busway
FusibleYes
Phase/wire3 Phase, 3 Wire with Ground
StandardsCSA CERTIFIED, UL LISTED
Voltage600V AC

Shipping Info:

Ship weight (kg) 6.075
Ship height (cm)30.23
Ship length (cm)41.91
Ship width (cm)33.78
HS code8536908085
Country of OriginMX

Product Details:

    • Fusible/Nonfusible (Fusible)

Product Variants

ProductModelAmpsPhase/wireDepthHeightNumber Of PolesVoltageOverload ProtectionPrice
SQUARE D PQ3203G Fusible Bus Plug 30 A | AG7BKG 4B419 PQ3203G--4.667"8 7/8"3--€1,759.93
SQUARE D PQ3206G Fusible Bus Plug 60 A | AG7BKH 4B420 PQ3206G60A-4.667"8 7/8"3--€1,886.68
SQUARE D PQ3603G Fusible Bus Plug 30 A | AG7BKK 4B423 PQ3603G--4.667"8 7/8"3--€1,193.22
SQUARE D PQ3610G Fusible Bus Plug 100 A | AG7BKM 4B425 PQ3610G100A34.667"8 7/8"3-Fusible€1,846.19
SQUARE D PQ3620G Fusible Bus Plug 200 A | AG7BKN 4B426 PQ3620G200A-11 2/5"16 1/5"3--€3,371.15
SQUARE D PQ4203G Fusible Bus Plug 30 A | AG7BKP 4B427 PQ4203G--4.667"8 7/8"3--€1,324.75
SQUARE D PQ4206G Fusible Bus Plug 60 A | AG7BKQ 4B428 PQ4206G60A-4.667"8 7/8"3--€2,341.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D PQ3606G Fusible Bus Plug 60 A
€1,324.75 /unit