Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D NSYTRAL23 Plug-In Bridge, Red, 3 Poles | CU4GBJ

SQUARE D NSYTRAL23 Plug-In Bridge, Red, 3 Poles

Item: CU4GBJ Model: NSYTRAL23Cross Ref: 795ZZ7
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlug-In Bridge
ColorRed
Compatible WithTRH IDC Terminal Block, TRP Push-In Terminal Block, TRR Spring Terminal Block, TRV Screw Terminal Block
Connection OrientationHorizontal
Contact MaterialCopper
Depth3/25"
Insulation MaterialPlastic
Number Of Poles3
Number Of Ways3
Overall Length0.87"
Rohs CompliantYes
Width0.55"

Shipping Info:

Ship weight (kg) 0.045
Ship height (cm)0.3
Ship length (cm)2.21
Ship width (cm)1.4
Country of OriginDE

Product Variants

ProductModelNumber Of PolesDepthOverall LengthNumber Of WaysColorContact MaterialConnection OrientationInsulation MaterialPkg. Qty.Price
SQUARE D NSYTRAL210 Plug-In Bridge, Red, 10 Poles | CU4GBE NSYTRAL210101.97"6.69"10RedCopperHorizontalPlastic1€5.79
SQUARE D NSYTRAL410 Plug-In Bridge, Red, 10 Poles | CU4GBF NSYTRAL410103/25"2 9/25"10RedCopperHorizontalPlastic1€4.73
SQUARE D NSYTRAL610 Plug-In Bridge, Red, 10 Poles | CU4GBG NSYTRAL610101.97"6.69"10RedCopperHorizontalPlastic10€7.89
SQUARE D NSYTRAL220 Plug-In Bridge, Red, 20 Poles | CU4GBH NSYTRAL220200.91"4.02"20RedCopperHorizontalPlastic1€11.17
SQUARE D NSYTRAL44 Plug-In Bridge, Red, 4 Poles | CU4GBK NSYTRAL4441.18"5.91"4RedCopperHorizontalPlastic1€2.46
SQUARE D NSYTRAL25 Plug-In Bridge, Red, 5 Poles | CU4GBL NSYTRAL2550.98"5.51"5RedCopperHorizontalPlastic1€2.68
SQUARE D NSYTRAL45 Plug-In Bridge, Red, 5 Poles | CU4GBM NSYTRAL4551.18"6.3"5RedCopperHorizontalPlastic1€3.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NSYTRAL23 Plug-In Bridge, Red, 3 Poles
€1.65 /unit