SQUARE D NF442L6C Panelboard, 42 Spaces, 600 A, Copper, 52 Inch Height, 10.4375 Inch Width | CU4GAJ

SQUARE D NF442L6C Panelboard, 42 Spaces, 600 A, Copper, 52 Inch Height, 10.4375 Inch Width

Item: CU4GAJ Model: NF442L6CCross Ref: 22P075
In Stock

Get it by Tuesday, Jun 17

€3,913.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPanelboard
Amps600A
Bus MaterialCopper
Circuit Breaker TypePlug In Miniature
Depth5 3/4"
For Use WithNF Circuit Breakers
Height52"
Main Circuit Breaker Or Main LugConvertible, Main Lug
Number Of Spaces42
Phase3
Recommended Enclosure22P067 For Main Lug, 22P068 For Main Breaker
Recommended Flush Cover3TX91 For Main Lug, 3TX96 For Main Breaker
Recommended Ground Bar Kit5B716
Recommended Surface Cover3TX92 For Main Lug, 3TX97 For Main Breaker
Short Circuit Amps Rating100000 RMS Symmetrical
Voltage277/480V AC
Width10.438"
Circuit Breaker SeriesEDB, EDG, EDJ
Short Circuit Current Rating100000 RMS Symmetrical
StandardsCSA C22.2, UL 67

Shipping Info:

Ship weight (kg) 16.3125
Ship height (cm)132.08
Ship length (cm)14.61
Ship width (cm)26.51
Country of OriginMX

Product Variants

ProductModelHeightAmpsBus MaterialRecommended Ground Bar KitVoltagePhaseMain Circuit Breaker Or Main LugShort Circuit Amps RatingPrice
SQUARE D HCR86TS Panelboard Cover | CU4FXV HCR86TS--------€1,704.42
RFQ
SQUARE D NQ484L4C Panelboard | CU4FYJ NQ484L4C--------€9,459.90
SQUARE D NQ472L2C Panelboard | CU4FYK NQ472L2C--------€3,640.32
SQUARE D HCP54868SU Panelboard | CU4FYL HCP54868SU--------€6,775.48
RFQ
SQUARE D HCP235912N Panelboard | CU4FYM HCP235912N--------€9,334.68
SQUARE D NQFTL4H Panelboard | CU4FYN NQFTL4H--------€876.62
SQUARE D NQFTL2L Panelboard | CU4FYP NQFTL2L--------€547.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D NF442L6C Panelboard, 42 Spaces, 600 A, Copper, 52 Inch Height, 10.4375 Inch Width
€3,913.41 /unit