Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BUSSMANN JKS-125 Fuse 125a Class J Jks 600vac | AE2GJY 4XF22

BUSSMANN JKS-125 Fast Acting Fuse, 125 A, 600 VAC

Item: AE2GJY Model: JKS-125Cross Ref: 4XF22
In Stock : 314 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€175.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFuse
Amps125A
Body MaterialMelamine
Body StyleCartridge Fuses
Compatible WithCH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600 Series
Dc Voltage RatingNot Rated
DepthNot Available
ElementSingle
Fuse Block DesignNon Rejection
Fuse ClassClass J
Fuse Holder CodeAC
Fuse Length5 3/4"
Indicating / NonindicatingNon Indicating
Interrupt Rating200 kA at 600V AC
Overall Diameter1 1/2"
Rejection / NonrejectionNon Rejection
SeriesBussmann JKS, Littelfuse JLS, MERSEN A4J Series
SourceMouser
Speed TypeFast Acting
Visual IndicationNon Indicating
Voltage600V AC
WidthNot Available
Ac Voltage Rating600V AC
ClassJ
Compatible Fuse Block SeriesCH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Diameter1 1/2"
Equivalent Brand And SeriesBussmann JKS, Littelfuse JLS, MERSEN A4J Series
Equivalent SeriesA4J, JKS, JLS
Fits Fuse Block StyleNonrejection
Fuse Size5 3/4" L x 1 1/2" dia.
Length5 3/4"
SpeedFast Acting
StandardsCE/UL-248-8 GUIDE JDDZ/CSA CLASS 1422-02

Shipping Info:

Ship weight (kg) 0.405
Ship height (cm)3.81
Ship length (cm)14.61
Ship width (cm)3.81
HS code8536100040
Country of OriginMX

Product Details:

Bussmann JKS-125 fast-acting fuse is ideal for providing rapid response to overcurrents, minimising downtime and preventing damage to critical equipment in industrial and commercial settings. This fast-acting fuse is used in electrical panels, motor controls and machinery in electrical systems.

Features:

  • It features a body made of melamine, ensuring durability and resistance to high temperatures.
  • This Bussmann Limitron fast-acting fuse has a bolt-on style for secure installation and easy replacement.
  • It has a unique bolted blade end connection, providing tight connection and reliability in high-current applications.
  • This Bussmann fuse offers an interrupt rating of 200kAIC at 600VAC, providing effective circuit protection against severe faults.
  • It is equipped with advanced arc-quenching materials, further enhancing safety and performance.

Frequently Asked Questions:

Q. What maintenance is necessary for Bussmann Limitron JKS-125 fast-acting fuse?

A. Regular inspection of bolted connections is crucial. Ensure they are secure and free from corrosion. Replace any damaged fuses promptly to maintain optimal protection.

Q. Are there factors to consider when selecting a fast-acting fuse for my application?

A. Yes, always take into account the anticipated fault currents, voltage levels and ambient temperature. Ensuring the right dimensions and alignment with the circuit's attributes are pivotal for achieving efficient safeguarding.

Q. Is there a recommended replacement schedule for this quick-acting fuse?

A. Yes, it involves prioritising routine examinations holds greater significance than adhering to a set replacement timetable. Keep a close watch on their condition and replace any fuse displaying indications of wear, damage or diminished effectiveness.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BUSSMANN JKS-125 Fast Acting Fuse, 125 A, 600 VAC
€175.87 /unit