Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D L525WDL2M58 Limit Switch 600V 12Amp Type L +Options | CU4FPR

SQUARE D L525WDL2M58 Limit Switch 600V 12Amp Type L +Options

Item: CU4FPR Model: L525WDL2M58Cross Ref: 48L387
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€537.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLimit Switch
Includes ActuatorActuator Not Included
Operating Torque - Maximum9.38 lbs.-in.
Pretravel12°
SeriesL525 Series
Total Travel80°

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelLimit Switch StyleActuator StyleContact FormAc Contact RatingRoller Dia.Mounting TypeElectrical ConnectionIp RatingPrice
SQUARE D 9007AW32 General Purpose Limit Switch, 1NC/1NO, 15A 600V, 15A 600V, Horizontal | CU4FFP 9007AW32General Purpose Limit SwitchPlunger, Roller1NC/1NO15A @ 600V0.63"SurfaceScrew Terminals65€276.55
SQUARE D 9007EA15 Limit Switch Lever Arm 3In C | CU4FHD 9007EA15--------€68.06
SQUARE D 9007KA21 Limit Switch Lever Arm Aw+C +Options | CU4FHF 9007KA21--------€52.80
SQUARE D 9007HA3 Limit Switch Lever Arm Aw+C +Options | CU4FHG 9007HA3--------€74.00
SQUARE D 9007KA12 Limit Switch Lever Arm Aw+C +Options | CU4FHH 9007KA12--------€52.80
SQUARE D 9007MA22 Limit Switch Lever Arm C +Options | CU4FHM 9007MA22--------€79.20
SQUARE D 9007BA18 Limit Switch Lever Arm C +Options | CU4FHN 9007BA18--------€39.29

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D L525WDL2M58 Limit Switch 600V 12Amp Type L +Options
€537.07 /unit