Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D KH36090 Circuit Breaker I-line Style Plug-in 90 Amp 600vac 3p 35kaic@480v | AG8QZQ

SQUARE D KH36090 Circuit Breaker I-line Style Plug-in 90 Amp 600vac 3p 35kaic@480v

Item: AG8QZQ Model: KH36090
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€5,059.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating35 kAIC @ 480V
Frame TypeKH
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)11.43
Ship length (cm)12.07
Ship width (cm)20.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KH36090 Circuit Breaker I-line Style Plug-in 90 Amp 600vac 3p 35kaic@480v
€5,059.21 /unit