SQUARE D KCL34225 Circuit Breaker Feed-thru 225 Amp 480vac 3p 65kaic@480v | AG8QXZ

SQUARE D KCL34225 Circuit Breaker Feed-thru 225 Amp 480vac 3p 65kaic@480v

Item: AG8QXZ Model: KCL34225
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating65 kAIC @ 480V
Frame TypeKCL
Number Of Poles3
Voltage480V
Voltage TypeAC

Shipping Info:

Ship height (cm)27.94
Ship length (cm)19.69
Ship width (cm)19.05

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D KCL34225 Circuit Breaker Feed-thru 225 Amp 480vac 3p 65kaic@480v