MARTIN SPROCKET 80BTB30H | AJ8YXW

MARTIN SPROCKET 80BTB30H Sprocket, Taper, 80 Chain, 30 Teeth, 9.567 Inch Pitch Dia., 10.114 Inch O.D., Steel

Item: AJ8YXW Model: 80BTB30H
In Stock

Get it by Tuesday, Jun 17

€218.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number2517
Chain Number80
Chain Pitch1"
ConstructionWelded
For Chain Number80
For Chain Pitch1"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/4"
Individually PackagedNo
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size3 1/4"
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.10.114"
Pitch Dia.9.5668"
Single Strand Tooth Thickness0.575"
Storage Dimension Height1 3/4"
Storage Dimension Length10.114"
Storage Dimension Width10.114"
Weight11.4 lbs.

Shipping Info:

Ship weight (kg) 5.13
Ship height (cm)4.45
Ship length (cm)25.68
Ship width (cm)25.68

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 80BTB10H | AJ8YVD 80BTB10H103.2361"3.678"1 1/2"801"Bushed Bore€90.59
MARTIN SPROCKET 80BTB11H | AJ8YVG 80BTB11H113.5495"4.006"1 1/2"801"Bushed Bore€89.07
MARTIN SPROCKET 80BTB12H | AJ8YVL 80BTB12H123.8637"4.332"1 1/2"801"Bushed Bore€94.59
MARTIN SPROCKET 80BTB13H | AJ8YVP 80BTB13H134.1786"4.657"1 1/2"801"Bushed Bore€99.51
MARTIN SPROCKET 80BTB14H | AJ8YVU 80BTB14H144.494"4.981"1 1/2"801"Bushed Bore€100.16
MARTIN SPROCKET 80BTB15H | AJ8YVY 80BTB15H154.8097"5.305"1 1/2"801"Bushed Bore€102.38
MARTIN SPROCKET 80BTB16H | AJ8YWD 80BTB16H165.1258"5.627"1 1/4"801"Bushed Bore€112.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 80BTB30H Sprocket, Taper, 80 Chain, 30 Teeth, 9.567 Inch Pitch Dia., 10.114 Inch O.D., Steel
€218.50 /unit