SQUARE D EHB34030 Bolt On Circuit Breaker Eh 30 Amp 480vac 3p 14kaic@277v | AG8NBR

SQUARE D EHB34030 Bolt On Circuit Breaker Eh 30 Amp 480vac 3p 14kaic@277v

Item: AG8NBR Model: EHB34030
In Stock

Get it by Tuesday, Jun 17

€2,169.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBolt On Circuit Breaker
Aic Rating14 kAIC @ 277V
Amps30A
Frame TypeEH
Number Of Poles3
Voltage480V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 0.675
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)17.78

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D EHB34030 Bolt On Circuit Breaker Eh 30 Amp 480vac 3p 14kaic@277v
€2,169.98 /unit