SQUARE D JJA36250U43X Molded Case Circuit Breaker, 65kAIC at 480V, 250A, 3 Pole | CE6HCX

SQUARE D JJA36250U43X Molded Case Circuit Breaker, I-Line, 250A, 65kAIC at 480V

Item: CE6HCX Model: JJA36250U43X
In Stock : 6 Units

Get it by Friday, Jun 13

€7,082.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps250A
Frame TypeJJA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)19.1
Ship length (cm)8.6
Ship width (cm)10.4
Country of OriginUS

Product Details:

    • Square D JJA36250U43X Type JJA Series circuit breaker designed for overcurrent and short-circuit protection in sensitive equipment
    • Load-side lug terminals accommodate aluminium / copper wires of sizes from 3 AWG to 350 kcmil
    • Features a fixed thermal-magnetic trip unit that provides long-time and instantaneous current limiting functions
    • I-Line style plug-in for ease in installation, ideal for reverse feed applications
    • Capable of withstanding an ambient temperature of 50 degrees Celsius
    • Meets UL, IEC, CCC and CSA standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D JJA36250U43X Molded Case Circuit Breaker, I-Line, 250A, 65kAIC at 480V
€7,082.28 /unit