SQUARE D HU661AWK Safety Switch 600VAC 6PST 30 Amps AC | AH2NNY 2CR78

SQUARE D HU661AWK Safety Switch 600VAC 6PST 30 Amps AC

Item: AH2NNY Model: HU661AWKCross Ref: 2CR78
In Stock : 5 Units

Get it by Friday, Jun 13

€5,235.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Contact Form6PST
Depth6 4/5"
DutyHeavy Duty
FinishGalvannealed
Height20 1/2"
Hp20 hp @ 600V AC
MaterialSteel
Nema Enclosure TypeNEMA 3R, NEMA 12
Number Of Poles6
Number Of Wires6
Phase3.0
Width16.3"
Current Rating30A
EnvironmentIndoor, Outdoor
Horsepower @ 240v Ac10 hp
Horsepower @ 480v Ac20 hp
Horsepower @ 600v Ac30 hp
Housing MaterialSteel
Nema Enclosure RatingNEMA 3R, NEMA 12
Protection MethodNon Fusible
StandardsUL 98, UL LISTED FILE E2875
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 16.65
Ship height (cm)52.07
Ship length (cm)17.15
Ship width (cm)41.28
Country of OriginUS

Product Details:

    • Fusible / Nonfusible : Nonfusible
    • Metallic / Non-Metallic : Metallic

Product Variants

ProductModelPhaseContact FormNumber Of PolesNumber Of WiresAmpsDutyVoltageHp @ 240vacPrice
SQUARE D HU361 Safety Switch 600VAC 3PST 30 Amps AC | AG9GBL 1H373 HU361--------€228.53
SQUARE D HU361DS Safety Switch 600VAC 3PST 30 Amps AC | AG9GBM 1H374 HU361DS3.03PST33-Heavy Duty--€2,469.82
SQUARE D HU361RB Safety Switch 600VAC 3PST 30 Amps AC | AG9GBN 1H375 HU361RB3.03PST33-Heavy Duty--€413.38
SQUARE D HU362 Safety Switch 600VAC 3PST 60 Amps AC | AG9GBP 1H376 HU3623.03PST3360AHeavy Duty--€427.88
SQUARE D HU362DS Safety Switch 600VAC 3PST 60 Amps AC | AG9GBQ 1H377 HU362DS3.03PST3360AHeavy Duty--€2,941.56
SQUARE D HU362RB Safety Switch 600VAC 3PST 60 Amps AC | AG9GBR 1H378 HU362RB3.03PST3360AHeavy Duty--€775.37
SQUARE D HU363 Safety Switch 600VAC 3PST 100 Amps AC | AG9GBT 1H379 HU3633.03PST33100AHeavy Duty--€556.79

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HU661AWK Safety Switch 600VAC 6PST 30 Amps AC
€5,235.25 /unit