SQUARE D HU362RB Safety Switch 600VAC 3PST 60 Amps AC | AG9GBR 1H378

SQUARE D HU362RB Safety Switch 600VAC 3PST 60 Amps AC

Item: AG9GBR Model: HU362RBCross Ref: 1H378
In Stock : 20 Units

Get it by Friday, Jun 13

€775.37 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Switch
Amps60A
Contact Form3PST
Depth6 2/5"
DutyHeavy Duty
FinishGalvannealed
Height21.3"
Hp30 hp @ 600V AC
MaterialSteel
Nema Enclosure TypeNEMA 3R
Number Of Poles3
Number Of Wires3
Phase3.0
Width10 1/2"
Current Rating60A
EnvironmentIndoor, Outdoor
Horsepower @ 240v Ac20 hp
Horsepower @ 480v Ac50 hp
Horsepower @ 600v Ac60 hp
Housing MaterialSteel
Nema Enclosure Rating3R
Protection MethodNon Fusible
StandardsUL 98, UL LISTED FILE E2875
Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 6.84
Ship height (cm)18.29
Ship length (cm)50.6
Ship width (cm)28.5
Country of OriginUS

Product Details:

    • Fusible / Nonfusible : Nonfusible
    • Metallic / Non-Metallic : Metallic

Product Variants

ProductModelPhaseContact FormNumber Of PolesNumber Of WiresAmpsDutyVoltageHp @ 240vacPrice
SQUARE D HU361 Safety Switch 600VAC 3PST 30 Amps AC | AG9GBL 1H373 HU361--------€228.53
SQUARE D HU361DS Safety Switch 600VAC 3PST 30 Amps AC | AG9GBM 1H374 HU361DS3.03PST33-Heavy Duty--€2,469.82
SQUARE D HU361RB Safety Switch 600VAC 3PST 30 Amps AC | AG9GBN 1H375 HU361RB3.03PST33-Heavy Duty--€413.38
SQUARE D HU362 Safety Switch 600VAC 3PST 60 Amps AC | AG9GBP 1H376 HU3623.03PST3360AHeavy Duty--€427.88
SQUARE D HU362DS Safety Switch 600VAC 3PST 60 Amps AC | AG9GBQ 1H377 HU362DS3.03PST3360AHeavy Duty--€2,941.56
SQUARE D HU363 Safety Switch 600VAC 3PST 100 Amps AC | AG9GBT 1H379 HU3633.03PST33100AHeavy Duty--€556.79
SQUARE D DTU361 Safety Switch 600VAC 3PDT 30 Amps AC | AG9GFK 1MN35 DTU3613.03PDT33-Heavy Duty--€2,162.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HU362RB Safety Switch 600VAC 3PST 60 Amps AC
€775.37 /unit