Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D HOM24L70RB Load Center Lug 70A 120/240VAC 1-Phase | AG9FMQ 1D511

SQUARE D HOM24L70RB Load Center Lug 70A 120/240VAC 1-Phase

Item: AG9FMQ Model: HOM24L70RBCross Ref: 1D511
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€114.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLoad Center
Amps70A
Circuit Breaker TypeHOM
Depth4"
Enclosure MaterialSteel
Height9 1/2"
Number Of Spaces2
Phase1
Short Circuit Amps Rating10 kA
Width5"
Bus MaterialTin Plated Aluminum
ColorGray
Cover Attachment StyleTop Hinge
Cover Closure MethodLatch
Enclosure Nema Rating3R
Enclosure Surface FinishEnamel
Feed LocationBottom/Top
For Use WithSquare D HOM Circuit Breakers
Included Enclosure CoverSurface Cover
LocationOutdoor
Main Circuit Breaker Or Main LugMain Lug
Max. No. Of Tandem Breakers2
Max. Operating Temp.104°F
Min. Operating Temp.23°F
Recommended Ground Bar Kit5B717
Recommended Surface CoverIncluded
Short Circuit Current Rating10 kA
Special FeaturesGreen Premium Product, Mercury Free
StandardsROHS COMPLIANT, UL LISTED
Voltage120/240V AC

Shipping Info:

Ship weight (kg) 2.2275
Ship height (cm)12.19
Ship length (cm)27.94
Ship width (cm)14.48
Country of OriginMX

Product Details:

    • Enclosure NEMA Rating : 3R
    • Main Circuit Breaker or Main Lug : Main Lug
    • Max. No. of Tandem Breakers : 2
    • Recommended Surface Cover : Included
    • Bus Material : Tin Plated Aluminium
    • Recommended Ground Bar Kit : 5B717
    • Special Features: Top or Bottom Feed

Product Variants

ProductModelHeightPhaseAmpsShort Circuit Amps RatingEnclosure MaterialVoltagePrice
SQUARE D QO24L70RB Load Center 70a 120/240vac 1ph | AA9GKD 1D389 QO24L70RB9 1/2"170A10 kASteel-€145.21
SQUARE D QO312L125GRB Load Center 125a 120/240vac 3ph | AA9GKG 1D401 QO312L125GRB19"3125A65 kASteel-€621.10
SQUARE D QO318L200GRB Load Center 200a 208y/120vac 3ph | AA9GKJ 1D403 QO318L200GRB14 3/4"3200A65 kASteel120/208V/120/240V AC€764.10
SQUARE D QO320L125GRB Load Center 125a 208y/120vac 3ph | AA9GKL 1D406 QO320L125GRB22"3125A65 kASteel120/208V/120/240V AC€810.45
SQUARE D QO330L200GRB Load Center Lug 200A 208Y/120VAC 3-Phase | AG9FME 1D408 QO330L200GRB30"3200A65 kASteel-€1,037.82
SQUARE D QO342L225GRB Load Center Lug 225A 208Y/120VAC 3-Phase | AG9FMF 1D410 QO342L225GRB40"3225A65 kASteel-€1,860.83
SQUARE D QO403L60NRB Load Center Lug 60A 208Y/120VAC 3-Phase | AG9FMH 1D412 QO403L60NRB13 1/4"360A65 kASteel-€229.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HOM24L70RB Load Center Lug 70A 120/240VAC 1-Phase
€114.85 /unit