SQUARE D HLL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 100kaic@480v | AG8PTD

SQUARE D HLL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 100kaic@480v

Item: AG8PTD Model: HLL26030
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating100 kAIC @ 480V
Frame TypeHLL
Number Of Poles2
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.1825
Ship height (cm)16.31
Ship length (cm)8.61
Ship width (cm)10.39
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HLL26030 Circuit Breaker Feed-thru 30 Amp 600vac 2p 100kaic@480v