SQUARE D HLA36050 Circuit Breaker I-line Style Plug-in 50 Amp 600vac 3p 100kaic@480v | AG8PRE

SQUARE D HLA36050 Circuit Breaker I-line Style Plug-in 50 Amp 600vac 3p 100kaic@480v

Item: AG8PRE Model: HLA36050
In Stock

Get it by Tuesday, Jun 17

€1,958.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Aic Rating100 kAIC @ 480V
Frame TypeHLA
Number Of Poles3
Voltage600V
Voltage TypeAC

Shipping Info:

Ship weight (kg) 2.439
Ship height (cm)15.19
Ship length (cm)37.59
Ship width (cm)21.31
Country of OriginMX

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HLA36050 Circuit Breaker I-line Style Plug-in 50 Amp 600vac 3p 100kaic@480v
€1,958.56 /unit