AIR SYSTEMS INTERNATIONAL Cascade Breathing Air Assemblies


Filter
StyleModelPressureMax. PressurePrice (ex. VAT)
A
CBA2-346NB
2400 psi2400 psi€811.22
B
CBA3-346NB
3000 psi3000 psi€1,946.95
C
CBA4-346NB
3000 psi3000 psi€937.59
B
CBA3-347NB
4500 psi-€1,663.69
D
CBA2-347NB
4500 psi4500 psi€864.21
RFQ
B
CBA4-347NB
5000 psi5000 psi€1,137.33
RFQ
B
CBA4-702NB
6000 psi6000 psi€1,626.51
RFQ
E
CBA3-702NB
6000 psi6000 psi€1,487.91

Cascade Breathing Air Assemblies

Air Systems International cascade breathing air assemblies are ideal for delivering breathing air to up to four respirators. They feature a safety relief valve for protection against excess air pressure from vessels / equipment and a low pressure alarm whistle for added safety. These breathing air assemblies are capable of handling air pressures up to 6000 psi and can be integrated with cylinder connecting whips for extending breathing air capacity.

We are here to help!

Looking for a part not listed here?