Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D HGA260151 Circuit Breaker 15a 2p 600vac Lug | AF9GZF 2GMZ9

SQUARE D HGA260151 Circuit Breaker 15a 2p 600vac Lug

Item: AF9GZF Model: HGA260151Cross Ref: 2GMZ9
In Stock : 2 Units

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,303.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Ac Voltage Rating600V AC
Amps15A
Circuit Breaker TypeStandard
Dc Voltage250V DC
Depth3 2/5"
Height6 2/5"
High Amp Trip Setting750A
Low Amp Trip Setting350A
Max. Air RatingNot Rated
Min. Wire Size14 AWG
MountingPlug In Panelboard
Number Of Poles2
Phase1
Phase ConnectionAB
Terminal Connection TypeLug
Trip TypeThermal Magnetic
Width2.7"
Circuit Breaker ActuatorToggle
Instantaneous TripFixed
StandardsCE, CSA, IEC, UL LISTED

Shipping Info:

Ship weight (kg) 1.8315
Ship height (cm)9.86
Ship length (cm)37.16
Ship width (cm)20.65
HS code8536200020
Country of OriginUS

Product Details:

    • Instantaneous Trip (Fixed)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D HGA260151 Circuit Breaker 15a 2p 600vac Lug
€1,303.07 /unit