EATON UTRS223AFLCH | BH7UJJ

EATON UTRS223AFLCH Residential Service Meter Socket, 1 Phase, 3 Wire, 1 Position, 600 VAC, 200 A

Item: BH7UJJ Model: UTRS223AFLCH
In Stock

Get it by Thursday, Jun 12

€533.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket
Amps Rating200A
FeaturesMeg Approved
Feed TypeBottom
Height5"
Hub TypeSolid Top
Length13"
Line#8-350 kcmil
Load#8-350 kcmil
NotesOffset Design With Lugs Facing Downward For Bottom Service Cable Entry Only, Bangor Hydro, CMP, Cleco, Duke PC, Entergy, Louisiana & Light, TX NM, Middle Tennessee, Nstar, Potomac, Otter Tail, Rural, Public Service Of NM & City Of Farm
Number Of Jaws4
Number Of Sockets1
Number Of Wires3
Phase1
SecurityRingless
TypeSingle Position Residential
Utility ApprovalsFL : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), IN : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), KY : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), NC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), OH : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), SC : MEG (Duke Energy, Florida Power, Tampa Electric, Gulf Power, Oklahoma Gas and Electric), FL : Tallahassee City Electric
Voltage Rating600V
WarrantyEaton Selling Policy 25-000, one (1) year from the date of installation of the Product or eighteen (18) months from the date of shipment of the Product, whichever occurs first.
Width13"

Shipping Info:

Ship weight (kg) 6.3
Ship height (cm)12.7
Ship length (cm)33.02
Ship width (cm)33.02
Country of OriginUS

Product Variants

ProductModelSizeAmps RatingVoltage RatingMountingPrice
EATON HTRS101CCH | BH3PDT HTRS101CCH-125A600V-€406.40
EATON IRS13201E | BH4DGP IRS13201E-20A600V-€7,175.11
EATON LBP7203NE | BH4KJU LBP7203NE-200A600V-€4,118.06
EATON LBP7319UE | BH4KKC LBP7319UE-320A600V--
RFQ
EATON M15 | BH4RAD M15----€1,388.87
EATON M13 | BH4RAJ M13----€1,074.53
EATON M4 | BH4VUR M4----€384.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

EATON UTRS223AFLCH Residential Service Meter Socket, 1 Phase, 3 Wire, 1 Position, 600 VAC, 200 A
€533.77 /unit