SQUARE D FAL22045 Molded Case Circuit Breaker, 10kAIC at 240V, 45A, 2 Pole | CE6JFF

SQUARE D FAL22045 Molded Case Circuit Breaker, 10kAIC at 240V, Feed-Thru, 45A

Item: CE6JFF Model: FAL22045
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps45A
Frame TypeFAL
Number Of Poles2
Voltage240V
Voltage TypeAC

Shipping Info:

Ship height (cm)16.26
Ship length (cm)10.49
Ship width (cm)7.62
Country of OriginUS

Product Details:

    • Square D FAL22045 circuit breaker suitable for providing protection to low-voltage distribution systems against current overloads and short circuits
    • Thermal-magnetic trip unit for avoiding tripping on mild overloads while instantaneously responding against severe power surges
    • Load-side lug terminals accommodate aluminium / copper wires of size 14 - 1 AWG
    • Feed-thru mount facility for reducing the installation downtime
    • CSA-certified and UL-listed

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D FAL22045 Molded Case Circuit Breaker, 10kAIC at 240V, Feed-Thru, 45A