Flat Shipping

Flat Shipping at €24.99 + VAT

OMRON MJN2C-DC110 Relay 8-pin Dpdt 10a 110vdc | AE7MMG 5ZH69

OMRON MJN2C-DC110 Relay 8-pin Dpdt 10a 110vdc

Item: AE7MMG Model: MJN2C-DC110Cross Ref: 5ZH69
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€31.77 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRelay
Base TypeSquare
Coil Va Rating1.2 VA
Coil Voltage110V DC
Contact FormDPDT
Contact MaterialSilver Alloy
Contact Rating10A @ 240V AC/28V DC
MountingSquare Plug In Socket
Number Of Pins8
Push-to-test ButtonManual
Resistive Contact Amp Rating10A
Socket CodeC
Status IndicatorNo
Contact Rating (ac)10A @ 240V
Contact Rating (dc)10A @ 28V
Current Rating10A
Dielectric StrengthGreater Than 2500V AC RMS 60 Hz All Other Mutually Insulated Elements, >750V AC RMS 60 Hz Across Open Contacts
Electrical Connection TypePin
Electrical Operating Durability100000
Horsepower @ 120v Ac1/3 hp
Horsepower @ 240v Ac1/2 hp
Mechanical Operating Durability10000000
Motor RatedYes
Number Of Pins/terminals8
Relay Mounting StyleSocket
SealingEnclosed
SeriesMJN Series

Shipping Info:

Ship weight (kg) 0.0675
Ship height (cm)3.56
Ship length (cm)6.1
Ship width (cm)4.32
HS code8536490080
Country of OriginCN

Product Variants

ProductModelMountingContact FormContact MaterialNumber Of PinsSocket CodeStatus IndicatorResistive Contact Amp RatingBase TypePrice
OMRON MKS2PIDC110 Relay 8-pin Dpdt 10a 110vdc | AE3PRR 5EMH2 MKS2PIDC110Octal Plug In SocketDPDTSilver Tin Indium8AMechanical Flag10AOctal€21.74
OMRON MJN3C-DC110 Relay 11pin 3pdt 10a 110vdc | AE7MMW 5ZH82 MJN3C-DC110Panel3PDTSilver Alloy11CNo10ASquare€39.07
OMRON MY4-DC100/110(S) Relay 14pin 4pdt 5a 110vdc | AE7MQL 5ZJ11 MY4-DC100/110(S)Square Plug In Socket4PDTSilver Nickel14KNo5ASquare€13.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

OMRON MJN2C-DC110 Relay 8-pin Dpdt 10a 110vdc
€31.77 /unit