SQUARE D CC74.6 Thermal Unit 45.3 - 56.4a | AF6PLU 1H668

SQUARE D CC74.6 Thermal Unit 45.3 - 56.4a

Item: AF6PLU Model: CC74.6Cross Ref: 1H668
In Stock : 36 Units

Get it by Friday, Jun 13

€96.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermal Unit
Fl Amp @ 3-ph/ Size 3/ Open & Large Enclosure48.3A
Fl Amp @ 3-ph/ Size 3/ Standard Enclosure45.3A
Fl Amp @ 3-ph/ Size 4/ Open & Large Enclosure56.4A
Fl Amp @ 3-ph/ Size 4/ Standard Enclosure50A
Full Load Amps45.3-56.4A
Sensing MethodMelting Alloy

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.03
Ship length (cm)8.38
Ship width (cm)5.84
HS code8538904000
Country of OriginMX

Product Variants

ProductModelFull Load AmpsFl Amp @ 3-ph/ Size 3/ Standard EnclosureFl Amp @ 3-ph/ Size 3/ Open & Large EnclosureFl Amp @ 3-ph/ Size 4/ Standard EnclosureFl Amp @ 3-ph/ Size 4/ Open & Large EnclosureSensing MethodPrice
SQUARE D CC103.0 Thermal Unit 61.3 - 77.0a | AF6PKP 1H641 CC103.061.3-77A61.3A65.1A66.2A77AMelting Alloy€55.54
SQUARE D CC112.0 Thermal Unit 63.5 - 79.0a | AF6PKQ 1H642 CC112.063.5-79A63.5A67.7A72.4A79AMelting Alloy€55.51
SQUARE D CC121.0 Thermal Unit 66.3 - 84.7a | AF6PKR 1H643 CC121.066.3-84.7A66.3A70.9A78.1A84.7AMelting Alloy€55.31
SQUARE D CC132.0 Thermal Unit 69.0 - 91.1a | AF6PKT 1H644 CC132.069-91.1A69A73.9A80.7A91.1AMelting Alloy€55.75
SQUARE D CC143.0 Thermal Unit 70.9 - 98.1a | AF6PKU 1H645 CC143.070.9-98.1A70.9A76.5A86.5A98.1AMelting Alloy€54.71
SQUARE D CC156.0 Thermal Unit 73.7 - 104a | AF6PKV 1H646 CC156.073.7-104A73.7A80.2A93.9A104AMelting Alloy€55.74
SQUARE D CC167.0 Thermal Unit 76.5 - 113a | AF6PKW 1H647 CC167.076.5-113A76.5A83.1A100A113AMelting Alloy€55.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D CC74.6 Thermal Unit 45.3 - 56.4a
€96.76 /unit