SQUARE D BJA260401 Molded Case Circuit Breaker, 65kAIC at 480V, 40A, 2 Pole | CE6GUB

SQUARE D BJA260401 Molded Case Circuit Breaker, 65kAIC, 600V, 2 Poles, 1 Phase

Item: CE6GUB Model: BJA260401Cross Ref: 482G46
In Stock : 14 Units

Get it by Friday, Jun 13

€1,411.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCircuit Breaker
Amps40A
Frame TypeBJA
Number Of Poles2
Voltage600V
Voltage TypeAC
Ac Voltage Rating690V AC
Circuit Breaker ActuatorToggle
Circuit Breaker Mounting StyleI-Line
Circuit Breaker TypeStandard
Dc Voltage RatingNot Rated
Depth3.5"
For Use WithElectrical Distribution Equipment, Industrial Control Panels
Frame Size125A/BJ
Height5.39"
Instantaneous TripFixed
Max. Air Rating100 kA at 120/240V AC
Max. Operating Temp.158°F
Max. Wire Size2 AWG
Min. Operating Temp.-13°F
Min. Wire Size14 AWG
PhaseSingle
Phase ConnectionAB
StandardsCSA C22.2 NO 5, EN/IEC 60947-2, EN/IEC 60947-5-1, GB 14048.2, NEMA AB1, NMX J-266, UL 489
Terminal ConnectionAl Mechanical Lug OFF End, I-Line ON End
Trip TypeThermal Magnetic
Width2.13"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)13.69
Ship length (cm)8.89
Ship width (cm)5.41
Country of OriginUS

Product Details:

    • Square D BJA260401 circuit breaker designed for protecting connected devices & circuits against overloads & short circuits
    • Thermal magnetic trip unit instantly reacts against severe power surges but avoids tripping on mild overloads
    • I-Line style plug-in design for ease-of-installation in compact panelboards
    • Supports aluminium and copper wires of sizes ranging from 14 to 2 AWG
    • Manufactured in compliance with UL 489, NEMA AB1 & CSA C22.2 No 5 standards

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D BJA260401 Molded Case Circuit Breaker, 65kAIC, 600V, 2 Poles, 1 Phase
€1,411.89 /unit