Item | Thermal Unit |
Fl Amp @ 1-ph/ Dp 20-30a/ Standard Enclosure | 1.02A |
Fl Amp @ 1-ph/ Dp 40a/ Standard Enclosure | 1.27A |
Fl Amp @ 1-ph/ Man. Size 0/ Open & Large Enclosure | 1.23A |
Fl Amp @ 1-ph/ Man. Size 0/ Standard Enclosure | 1.14A |
Fl Amp @ 1-ph/ Man. Size 1/ Open & Large Enclosure | 1.23A |
Fl Amp @ 1-ph/ Man. Size 1/ Standard Enclosure | 1.14A |
Fl Amp @ 1-ph/ Size 00,0,1/ Open & Large Enclosure | 1.1A |
Fl Amp @ 1-ph/ Size 00,0,1/ Standard Enclosure | 1.05A |
Fl Amp @ 1-ph/ Size 1p/ Open & Large Enclosure | 1.14A |
Fl Amp @ 1-ph/ Size 1p/ Standard Enclosure | 1.14A |
Fl Amp @ 3-ph/ Dp 20-30a/ Open & Large Enclosure | 1.13A |
Fl Amp @ 3-ph/ Dp 20-30a/ Standard Enclosure | 1.09A |
Fl Amp @ 3-ph/ Dp 40a/ Open & Large Enclosure | 1.18A |
Fl Amp @ 3-ph/ Dp 40a/ Standard Enclosure | 1.15A |
Fl Amp @ 3-ph/ Size 00,0,1/ Open & Large Enclosure | 1.06A |
Fl Amp @ 3-ph/ Size 00,0,1/ Standard Enclosure | 1.03A |
Full Load Amps | 1.02-1.27A |
Sensing Method | Melting Alloy |
Compatible Frame Size | B, S |
Compatible With Grainger Part Number | 1H41, 1H411, 1H412, 1H413, 1H414, 1H415, 1H416, 1H417, 2BW14, 2BW2, 2BW21, 2BW22, 2BW23, 2BW25, 2BW31, 2BW35, 2BW7, 2PYD9, 2PYE6 |
Compatible With Manufacturer Model Number | 2510MBA1, 2510MBA2, 2510MBG1, 2510MBG2, 2510MBO1, 2510MBO2, 2510MBW1, 2510MBW11, 2510MBW12, 2510MBW2, 2510MCA1, 2510MCA2, 2510MCA3, 2510MCG1, 2510MCG2, 2510MCG3, 2510MCO3, 2510MCW1, 2510MCW11, 2510MCW13 |
Full Load Current | 0.91-1.03/0.94-1.06/0.94-1.07/0.95-1.05/0.97-1.11/0.98-1.12/0.99-1.13/1-1.1/1.03-1.14/1.04-1.19/1.06-1.21/1.11-1.26/1.16-1.23A |
Nema Size | 0, 00, 1, 1P, 6 |
Overload Protection Type | Melting Alloy |
Trip Class | 20 |