Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9998SO1 Contact Overload Relay | AF9FFC 2BZ87

SQUARE D 9998SO1 Contact Overload Relay

Item: AF9FFC Model: 9998SO1Cross Ref: 2BZ87
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€98.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOverload Relay Contact
Amps5A
MountingLeft
Number Of Contacts1
Number Of Nc Aux. Contacts1
Number Of No Aux. Contacts0
Compatible With Series8536S Starter Overload Relays
Nema Size00, 0, 1, 2, 3, 4, 5, 6
Number Of Contacts Included1

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)3.3
Ship length (cm)7.9
Ship width (cm)5.79
HS code8536410045
Country of OriginMX

Product Variants

ProductModelAmpsNumber Of ContactsNumber Of Nc Aux. ContactsNumber Of No Aux. ContactsVoltagePrice
SQUARE D 9999DD01 Definite purpose Auxiliary Contact 1NC 10A Side Mount | AF6FVH 11D183 9999DD0110A11-600V AC-
RFQ
SQUARE D MDSAN20 Auxiliary Contact 2NO 10A 600V Max | AF6GAU 13E230 MDSAN20-2-2600V AC€83.58
SQUARE D MDSAN11 Auxiliary Contact, 1NO/1NC, 10Amp, 600VAC | AF6GAV 13E231 MDSAN11-211600V AC€80.43
SQUARE D MDS30P Add-on Power Pole 1NO 30A | AF6GAW 13E232 MDS30P-1--600V AC€77.65
SQUARE D 9999SX11 Contact Auxiliary | AF6PFC 1H589 9999SX113A1-1-€139.27
SQUARE D 9999SX12 Contact Auxiliary | AF6PFD 1H590 9999SX123A11--€144.45
SQUARE D 9999SX6 Contact Auxiliary | AF6PFE 1H591 9999SX6-1-1-€121.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9998SO1 Contact Overload Relay
€98.74 /unit