Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D MDS30P Add-on Power Pole 1NO 30A | AF6GAW 13E232

SQUARE D MDS30P Add-on Power Pole 1NO 30A

Item: AF6GAW Model: MDS30PCross Ref: 13E232
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€77.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdd-on Power Pole
Number Of Contacts1
Voltage600V AC
Compatible With Grainger Part Number13E228, 13E229
Compatible With Manufacturer Model NumberMD3304X, MD3604X
Compatible With SeriesMD Motor Disconnect Switches
Max Current (ac)30A
Maximum Voltage Rating600V AC

Shipping Info:

Ship weight (kg) 0.0734
Ship height (cm)30
Ship length (cm)10.01
Ship width (cm)19.99
HS code8536698000
Country of OriginCN

Product Variants

ProductModelAmpsNumber Of ContactsNumber Of Nc Aux. ContactsNumber Of No Aux. ContactsVoltagePrice
SQUARE D 9999DD01 Definite purpose Auxiliary Contact 1NC 10A Side Mount | AF6FVH 11D183 9999DD0110A11-600V AC-
RFQ
SQUARE D MDSAN20 Auxiliary Contact 2NO 10A 600V Max | AF6GAU 13E230 MDSAN20-2-2600V AC€83.58
SQUARE D MDSAN11 Auxiliary Contact, 1NO/1NC, 10Amp, 600VAC | AF6GAV 13E231 MDSAN11-211600V AC€80.43
SQUARE D 9999SX11 Contact Auxiliary | AF6PFC 1H589 9999SX113A1-1-€139.27
SQUARE D 9999SX12 Contact Auxiliary | AF6PFD 1H590 9999SX123A11--€144.45
SQUARE D 9999SX6 Contact Auxiliary | AF6PFE 1H591 9999SX6-1-1-€121.75
SQUARE D 9999SX7 Contact Auxiliary | AF6PFF 1H592 9999SX7-11--€123.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D MDS30P Add-on Power Pole 1NO 30A
€77.65 /unit