Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080GRS6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Orange | CV3WET

SQUARE D 9080GRS6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Orange

Item: CV3WET Model: 9080GRS6Cross Ref: 355YK7
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps60A
Connection TypeBox Lug
Depth0.35"
For Conductor MaterialCopper
For Maximum Wire Size8 AWG
For Minimum Wire Size22 AWG
Housing ColorOrange
Length1.82"
Max. Voltage600V AC/DC
Mounting StyleDIN
Width1 18/25"
Circuit Protection TypeNone
Current60A
Maximum Voltage600V AC/DC
Mounting TypeDIN
Overall Depth0.35"
Overall Length1.82"
Overall Width1 18/25"
StandardsUL RECOGNIZED E60616 CCN XCFR2CECSA FILE 62144 CLASS 6228 01

Shipping Info:

Ship weight (kg) 0.0135
Ship height (cm)0.89
Ship length (cm)4.62
Ship width (cm)4.37
Country of OriginMX

Product Variants

ProductModelFor Maximum Wire SizeAmpsDepthHousing ColorConnection TypeFor Minimum Wire SizeFor Conductor MaterialMax. VoltagePrice
SQUARE D 9080GML6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Blue | CV3WEM 9080GML610 AWG30A6/25"BlueBox Lug22 AWGCopper600V AC/DC-
RFQ
SQUARE D 9080GMR6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Red | CV3WEN 9080GMR610 AWG30A6/25"RedBox Lug22 AWGCopper600V AC/DC€2.86
SQUARE D 9080GRB6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Black | CV3WEP 9080GRB68 AWG60A0.35"BlackBox Lug22 AWGCopper600V AC/DC€3.45
SQUARE D 9080GRG6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Gray | CV3WEQ 9080GRG68 AWG60A0.35"GrayBox Lug22 AWGCopper600V AC/DC€3.52
SQUARE D 9080GRE6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Gray | CV3WER 9080GRE68 AWG60A0.35"GrayBox Lug22 AWGCopper600V AC/DC€3.60
SQUARE D 9080GRR6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Red | CV3WEU 9080GRR68 AWG60A0.35"RedBox Lug22 AWGCopper600V AC/DC€3.50
SQUARE D 9080GRY6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Yellow | CV3WEV 9080GRY68 AWG60A0.35"YellowBox Lug22 AWGCopper600V AC/DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080GRS6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Orange
€4.20 /unit