Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9080GML6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Blue | CV3WEM

SQUARE D 9080GML6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Blue

Item: CV3WEM Model: 9080GML6Cross Ref: 355YK1
Limited Availability

Get it by Tuesday, Jun 17

This product can only be shipped in multiples of 50
Request a Quote

Payment

Delivery

Product Specifications:

ItemTerminal Block
Amps30A
Connection TypeBox Lug
Depth6/25"
For Conductor MaterialCopper
For Maximum Wire Size10 AWG
For Minimum Wire Size22 AWG
Housing ColorBlue
Length1.82"
Max. Voltage600V AC/DC
Mounting StyleDIN
Width1 18/25"
Circuit Protection TypeNone
Current30A
Maximum Voltage600V AC/DC
Mounting TypeDIN
Overall Depth0.24"
Overall Length1.82"
Overall Width1 18/25"
StandardsCEUL RECOGNIZED E60616 CCN XCFR2CSA FILE 62144 CLASS 6228 01

Shipping Info:

Ship weight (kg) 0.009
Ship height (cm)0.61
Ship length (cm)4.62
Ship width (cm)4.37
Country of OriginMX

Product Variants

ProductModelFor Maximum Wire SizeAmpsDepthHousing ColorConnection TypeFor Minimum Wire SizeFor Conductor MaterialMax. VoltagePrice
SQUARE D 9080GMR6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Red | CV3WEN 9080GMR610 AWG30A6/25"RedBox Lug22 AWGCopper600V AC/DC€2.86
SQUARE D 9080GRB6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Black | CV3WEP 9080GRB68 AWG60A0.35"BlackBox Lug22 AWGCopper600V AC/DC€3.45
SQUARE D 9080GRG6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Gray | CV3WEQ 9080GRG68 AWG60A0.35"GrayBox Lug22 AWGCopper600V AC/DC€3.52
SQUARE D 9080GRE6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Gray | CV3WER 9080GRE68 AWG60A0.35"GrayBox Lug22 AWGCopper600V AC/DC€3.60
SQUARE D 9080GRS6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Orange | CV3WET 9080GRS68 AWG60A0.35"OrangeBox Lug22 AWGCopper600V AC/DC€3.77
SQUARE D 9080GRR6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Red | CV3WEU 9080GRR68 AWG60A0.35"RedBox Lug22 AWGCopper600V AC/DC€3.50
SQUARE D 9080GRY6 Linergy terminal block, box lug connecto, Box Lug, 60 A Current, Yellow | CV3WEV 9080GRY68 AWG60A0.35"YellowBox Lug22 AWGCopper600V AC/DC-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9080GML6 Linergy terminal block, box lug connecto, Box Lug, 30 A Current, Blue