Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 9012GAW1Z Pressure Switch SPDT 0.2 to 10 psi Standard | AH9JXM 3FJZ8

SQUARE D 9012GAW1Z Pressure Switch SPDT 0.2 to 10 psi Standard

Item: AH9JXM Model: 9012GAW1ZCross Ref: 3FJZ8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€476.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Switch
Action TypeStandard
Actuation TypeDiaphragm
Contact FormSPDT
Differential0.6 psi to 2 psi
Range0.2 psi to 10 psi
Ac Contact Rating3A @ 240V
Dc Contact Rating0.22 A @ 125 V, 0.27 A @ 250 V
Deadband AdjustabilityAdjustable
Differential Pressure - Maximum2 psi
Differential Pressure - Minimum0.6 psi
Manufacturer Warranty Length18 Months
Media Temperature - Maximum250°F
Media Temperature - Minimum-40°F
Nema Enclosure RatingNEMA 4, NEMA 4X, NEMA 13
Number Of Pressure Connection Ports1
Operating Temperature - Maximum185°F
Operating Temperature - Minimum-10°F
Overall Depth4.56"
Overall Height6.24"
Overall Width5.05"
Pressure - Maximum10 psi
Pressure - Minimum0.2 psi
Pressure Connection Type1/4"-18 NPT
Proof Pressure100 psi
Series9012G Series
StandardsCE, CSA C22.2, ROHS, UL 508

Shipping Info:

Ship weight (kg) 1.9755
Ship height (cm)14.71
Ship length (cm)19.81
Ship width (cm)18.49
Country of OriginMX

Product Variants

ProductModelContact FormAc Contact RatingRangeAction TypeDifferentialTemp. RangeHp @ 1 Phase - 120vHp @ 1 Phase - 240vPrice
SQUARE D 9012GNG5 Pressure Switch Spdt 75 Psi 1/4-18 Fnpt | AA8TQD 1A352 9012GNG5SPDT10A @ 480V3 psi to 150 psiStandard4.2 psi to 13.2 psi-10°F to +185°F--€369.66
SQUARE D 9012GNG6 Pressure Switch Spdt 1/4-18fnpt | AA8TQE 1A353 9012GNG6SPDT10A @ 480V5 psi to 250 psiStandard7.4 psi to 33.6 psi-10°F to +185°F--€435.63
SQUARE D 9012GAW5G18 Pressure Switch SPDT Diaphragm 3 to 150 psi | AG9GGJ 1V620 9012GAW5G18SPDT-3 psi to 150 psiStandard6 psi to 30 psi---€595.03
SQUARE D 9012GCW1G18 Pressure Switch Piston 20 to 1000 psi DPST | AG9GGK 1V622 9012GCW1G18SPDT-20 psi to 1000 psiStandard59 psi to 200 psi---€1,167.39
SQUARE D 9013FHG12J52M1 Pressure Switch DPST 95/125psi 1/4 FNPS | AG9GGL 1V624 9013FHG12J52M1DPST10A @ 575V40 psi to 150 psiStandard30 psi-22°F to +257°F1 1/2 hp2 hp€54.03
SQUARE D 9013FHG24J27M1X Pressure Switch Standard DPST 80/100 psi | AG9GGM 1V626 9013FHG24J27M1XDPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F2 hp3 hp€102.32
SQUARE D 9013FHG2J27M1 Pressure Switch DPST 80/100psi 1/4 FNPS | AG9GGN 1V628 9013FHG2J27M1DPST10A @ 575V20 psi to 100 psiStandard20 psi-22°F to +257°F1 1/2 hp2 hp€51.69

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 9012GAW1Z Pressure Switch SPDT 0.2 to 10 psi Standard
€476.78 /unit