Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 8903SMO12V02 Light Contactor Mech 120vac 30a Open 4p | AF9FHZ 2CH08

SQUARE D 8903SMO12V02 Light Contactor Mech 120vac 30a Open 4p

Item: AF9FHZ Model: 8903SMO12V02Cross Ref: 2CH08
In Stock : 4 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,086.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLighting Contactor
Contactor TypeMechanically Held
Depth4 17/25"
Enclosure TypeOpen
Full Load Amps30A
Height7.15"
Hz50/60 Hz
Inductive Full Load Amps30A
Number Of Poles4
Resistive Full Load Amps30A
Width4.54"
Fluorescent Lighting Current Rating30A
Frame SizeS
Frequency50/60 Hz
Full Load Current - Inductive30A
Full Load Current - Resistive30A
Incandescent Lighting Current Rating30A
Input Control For Mechanical Latching2-Wire
Led Lighting Current Rating16A
Lighting CompatabilityFlourescent Lighting, Incandescent Lighting, LED Lighting
Lighting Contactor StyleMechanically Held Lighting Contactor
Main Pole Contact Form4NO
Maximum Voltage Rating600V AC
Nema Enclosure RatingNo Enclosure
Nominal Coil Voltage @ 60hz120V AC
Overall Depth4.69"
Overall Height7.17"
Overall Width4.57"
PhaseThree
Reversing CapabilityNon-Reversing
Series8903 Series Type S
StandardsCSA, UL LISTED
Wire Termination TypeBox Lug

Shipping Info:

Ship weight (kg) 3.1365
Ship height (cm)21.79
Ship length (cm)30.99
Ship width (cm)21.59
HS code8536490065
Country of OriginMX

Product Variants

ProductModelNumber Of PolesInductive Full Load AmpsResistive Full Load AmpsCoil VoltsContactor TypeFull Load AmpsDepthHeightPrice
SQUARE D 8903LG1200V02 Light Contactor Electrically Held 120v 30a Nema1 12p | AF9FGY 2CG44 8903LG1200V021230A30A-Electrically Held30A6.03"12.69"€1,866.56
SQUARE D 8903LO1000V02 Light Contactor Electrically Held 120v 30a Open 10p | AF9FGZ 2CG58 8903LO1000V021030A30A120V ACElectrically Held30A3 3/25"5"€1,364.91
SQUARE D 8903LO1200V02 Light Contactor Electrically Held 120v 30a Open 12p | AF9FHA 2CG59 8903LO1200V021230A30A120V ACElectrically Held30A3 3/25"5"€1,559.73
SQUARE D 8903LO20V02 Light Contactor Electrically Held 120v 30a Open 2p | AF9FHC 2CG61 8903LO20V02230A30A120V ACElectrically Held30A3 3/25"5"€474.90
SQUARE D 8903LO20V04 Light Contactor Electrically Held 277v 30a Open 2p | AF9FHD 2CG62 8903LO20V04230A30A277V ACElectrically Held30A3 3/25"5"€474.90
SQUARE D 8903LO30V02 Light Contactor Electrically Held 120v 30a Open 3p | AF9FHE 2CG63 8903LO30V02330A30A120V ACElectrically Held30A3 3/25"5"€528.01
SQUARE D 8903LO30V04 Light Contactor Electrically Held 277v 30a Open 3p | AF9FHF 2CG64 8903LO30V04330A30A277V ACElectrically Held30A3 3/25"5"€515.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 8903SMO12V02 Light Contactor Mech 120vac 30a Open 4p
€1,086.51 /unit