Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 8536SCO3V03H30 Magnetic Motor Starter Nema 240vac 9-27a | AG7DAB 5F037

SQUARE D 8536SCO3V03H30 Magnetic Motor Starter Nema 240vac 9-27a

Item: AG7DAB Model: 8536SCO3V03H30Cross Ref: 5F037
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€874.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNon Reversing
Coil Volts240V AC
Depth3 1/2"
Enclosure TypeOpen
Height6.9"
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Hz50/60 Hz
Nema Size1
Number Of Poles3
Overload Relay Amp Setting9-27A
Starter TypeNEMA
Width4 1/2"

Shipping Info:

Ship weight (kg) 1.8
Ship height (cm)15.24
Ship length (cm)20.32
Ship width (cm)11.68
HS code8536504000
Country of OriginMX

Product Variants

ProductModelNema SizeOverload Relay Amp SettingAmps AcHp @ 3 Phase - 208vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
SQUARE D 8536SAG12V02H30S Magnetic Motor Starter Nema 120vac 3-9a | AF7JAV 21ET51 8536SAG12V02H30S-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAG12V06H30 Magnetic Motor Starter Nema 480vac 3-9a | AF7JAX 21ET53 8536SAG12V06H30-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAG12V08H30 Magnetic Motor Starter Nema 208vac 3-9a | AF7JAY 21ET54 8536SAG12V08H30-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAO12V02H30S Magnetic Motor Starter Nema 120vac 3-9a | AF7JAZ 21ET55 8536SAO12V02H30S-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€662.35
SQUARE D 8536SEG1V06H30 Magnetic Motor Starter Nema 480v 30-90a | AF9HWR 2MMA7 8536SEG1V06H30330-90A90A25 hp30 hp50 hp50 hp50 hp€2,694.27
SQUARE D 8536SFG1V02H30S Magnetic Motor Starter Nema 120v 40-135a | AF9HWV 2MMC6 8536SFG1V02H30S440-135A135A40 hp50 hp100 hp100 hp100 hp€5,516.70
SQUARE D 8536SFO1V06H30 Magnetic Motor Starter Nema 480v 40-135a | AF9HWW 2MMD5 8536SFO1V06H30440-135A135A40 hp50 hp100 hp100 hp100 hp€5,085.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 8536SCO3V03H30 Magnetic Motor Starter Nema 240vac 9-27a
€874.24 /unit