Flat Shipping

Flat Shipping at €24.99 + VAT

SQUARE D 8536SCG3V06H30 Magnetic Motor Starter Nema 480vac 9-27a | AG7CZX 5F023

SQUARE D 8536SCG3V06H30 Magnetic Motor Starter Nema 480vac 9-27a

Item: AG7CZX Model: 8536SCG3V06H30Cross Ref: 5F023
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€830.13 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMagnetic Motor Starter
Action TypeNon Reversing
Coil Volts480V AC
Depth6"
Height10"
Hp @ 3 Phase - 208v7 1/2 hp
Hp @ 3 Phase - 230v7 1/2 hp
Hp @ 3 Phase - 240v7 1/2 hp
Hp @ 3 Phase - 460v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Hz50/60 Hz
Nema Size1
Number Of Poles3
Overload Relay Amp Setting9-27A
Starter TypeNEMA
Width5.3"
Auxiliary Contacts IncludedNo Auxiliary Contacts Included
Coil Voltage480V AC
Frequency50/60 Hz
Horsepower @ Three Phase - 208v Ac7 1/2 hp
Horsepower @ Three Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 480v Ac10 hp
Horsepower @ Three Phase - 600v Ac10 hp
Includes Auxiliary ContactsNo
Includes Pilot LightNo
Max Current (ac)27A
Maximum Overload Relay Current Setting27A
Maximum Voltage Rating600V AC
Minimum Overload Relay Current Setting9A
Nema Enclosure Rating1
Nominal Coil Voltage @ 60hz480V AC
OperatorNone
Overall Depth5.56"
Overall Height10"
Overall Width6"
Overload Protection TypeElectronic
PhaseThree
Reversing CapabilityNon-Reversing
StandardsCSA, UL LISTED
Starter StyleNEMA
Thermal Units RequiredNone (Not Applicable to Electronic Overloads)
Trip Class10/20
Wire Termination TypeScrew Clamp

Shipping Info:

Ship weight (kg) 3.4065
Ship height (cm)23.88
Ship length (cm)37.08
Ship width (cm)34.04
HS code8536504000
Country of OriginMX

Product Variants

ProductModelNema SizeOverload Relay Amp SettingAmps AcHp @ 3 Phase - 208vHp @ 3 Phase - 240vHp @ 3 Phase - 460vHp @ 3 Phase - 480vHp @ 3 Phase - 575vPrice
SQUARE D 8536SAG12V02H30S Magnetic Motor Starter Nema 120vac 3-9a | AF7JAV 21ET51 8536SAG12V02H30S-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAG12V06H30 Magnetic Motor Starter Nema 480vac 3-9a | AF7JAX 21ET53 8536SAG12V06H30-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAG12V08H30 Magnetic Motor Starter Nema 208vac 3-9a | AF7JAY 21ET54 8536SAG12V08H30-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€678.82
SQUARE D 8536SAO12V02H30S Magnetic Motor Starter Nema 120vac 3-9a | AF7JAZ 21ET55 8536SAO12V02H30S-3-9A9A1 1/2 hp1 1/2 hp2 hp2 hp2 hp€662.35
SQUARE D 8536SEG1V06H30 Magnetic Motor Starter Nema 480v 30-90a | AF9HWR 2MMA7 8536SEG1V06H30330-90A90A25 hp30 hp50 hp50 hp50 hp€2,694.27
SQUARE D 8536SFG1V02H30S Magnetic Motor Starter Nema 120v 40-135a | AF9HWV 2MMC6 8536SFG1V02H30S440-135A135A40 hp50 hp100 hp100 hp100 hp€5,516.70
SQUARE D 8536SFO1V06H30 Magnetic Motor Starter Nema 480v 40-135a | AF9HWW 2MMD5 8536SFO1V06H30440-135A135A40 hp50 hp100 hp100 hp100 hp€5,085.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 8536SCG3V06H30 Magnetic Motor Starter Nema 480vac 9-27a
€830.13 /unit