Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SQUARE D 2510MCG3 Manual Motor Starter NEMA 600VAC 3P | AG9GDG 1H417

SQUARE D 2510MCG3 Manual Motor Starter NEMA 600VAC 3P

Item: AG9GDG Model: 2510MCG3Cross Ref: 1H417
In Stock : 175 Units

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€684.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
Amps Rating30A
Depth3.91"
Height8.63"
Hp @ 3 Phase - 460-575v10 hp
Hp @ 3 Phase - 480v10 hp
Hp @ 3 Phase - 575v10 hp
Max. Voltage600V AC
Number Of Poles3
OperatorPush Button
Pilot LightYes
Width5"
Enclosure MaterialPainted Sheet Steel
Horsepower @ Three Phase - 240v Ac7 1/2 hp
Horsepower @ Three Phase - 480v Ac10 hp
Horsepower @ Three Phase - 600v Ac10 hp
Includes Pilot LightNo
Max Current (ac)30A
Maximum Voltage Rating600V AC
Mounting StyleSurface
Nema Enclosure Rating1
Nema SizeM-1
Overall Depth4.13"
Overall Height8.63"
Overall Width5"
Overload Protection TypeThermal
PhaseThree
Reversing CapabilityNon-Reversing
SeriesClass 2510 M Series
StandardsCSA LR60905, E42243 CCN NLRV, UL LISTED
Starter StyleNEMA
Status IndicatorNo Indicator
Thermal Units Required3 (Not Included)
Trip ClassClass Based on Thermal Unit Selected
Wire Termination TypeScrew Clamps

Shipping Info:

Ship weight (kg) 1.89
Ship height (cm)11.43
Ship length (cm)23.37
Ship width (cm)14.48
Country of OriginMX

Product Details:

    • Enclosure NEMA Rating : 1
    • HP @ 3 Phase - 240V : 7-1/2
    • Number of Required Thermals : 3
    • Thermal Unit Code : N2
    • Special Features: Reliable Overload Protection

Product Variants

ProductModelNumber Of PolesAmps RatingHeightMax. VoltageOperatorPilot LightDepthHp @ 1 Phase - 120vPrice
SQUARE D 2510FG1 Manual Motor Starter 16A 600V | AG9GBZ 1H385 2510FG1116A2 3/4"600V ACToggleNo2 11/25"1 hp€73.46
SQUARE D 2510FG1P Manual Motor Starter 2.5A 600V | AG9GCA 1H386 2510FG1P116A2 3/4"600V ACToggleRed On2 11/25"1 hp€154.21
SQUARE D 2510FG2 Manual Motor Starter 2.5 to 4A 600V | AG9GCB 1H387 2510FG2216A2 3/4"600V ACToggleNo2 11/25"1 hp€154.21
SQUARE D 2510FG2P Manual Motor Starter 4 to 6.3A 600V | AG9GCC 1H388 2510FG2P216A2 3/4"600V ACToggleRed On2 11/25"1 hp€200.74
SQUARE D 2510FG5 Manual Motor Starter 10A 600V 3P | AG9GCD 1H389 2510FG5116A2 22/25"600V ACToggleNo2 11/25"1 hp€139.79
SQUARE D 2510FG6 Manual Motor Starter 14A 600V 3P | AG9GCE 1H390 2510FG6216A2 22/25"600V ACToggleNo2 11/25"1 hp€167.30
SQUARE D 2510FO1 Manual Motor Starter 13 to 18A 600V | AG9GCF 1H392 2510FO1116A4 3/25"600V ACToggleNo1.59"1 hp€104.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 2510MCG3 Manual Motor Starter NEMA 600VAC 3P
€684.57 /unit