SQUARE D 2510MBR2 Manual Motor Starter 30A 600VAC 2P | AH2NKD 2BW18

SQUARE D 2510MBR2 Manual Motor Starter 30A 600VAC 2P

Item: AH2NKD Model: 2510MBR2Cross Ref: 2BW18
In Stock

Get it by Tuesday, Jun 17

€1,381.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManual Motor Starter
Amps Rating18A
Depth6.13"
Height10 1/2"
Hp @ 3 Phase - 460-575v5 hp
Hp @ 3 Phase - 480v5 hp
Hp @ 3 Phase - 575v5 hp
Max. Voltage600V AC/230V DC
Number Of Poles3
OperatorPush Button
Pilot LightYes
Width6"

Shipping Info:

Ship weight (kg) 14.4585
Ship height (cm)21.08
Ship length (cm)31.24
Ship width (cm)20.83
Country of OriginMX

Product Details:

    • Enclosure NEMA Rating : 7, 9
    • HP @ 3 Phase - 240V : 3
    • Number of Required Thermals : 3
    • Thermal Unit Code : M2
    • Special Features: Single Unit, Screw Clamp Terminals

Product Variants

ProductModelNumber Of PolesAmps RatingHeightMax. VoltageOperatorPilot LightDepthHp @ 1 Phase - 120vPrice
SQUARE D 2510FG1 Manual Motor Starter 16A 600V | AG9GBZ 1H385 2510FG1116A2 3/4"600V ACToggleNo2 11/25"1 hp€73.46
SQUARE D 2510FG1P Manual Motor Starter 2.5A 600V | AG9GCA 1H386 2510FG1P116A2 3/4"600V ACToggleRed On2 11/25"1 hp€154.21
SQUARE D 2510FG2 Manual Motor Starter 2.5 to 4A 600V | AG9GCB 1H387 2510FG2216A2 3/4"600V ACToggleNo2 11/25"1 hp€154.21
SQUARE D 2510FG2P Manual Motor Starter 4 to 6.3A 600V | AG9GCC 1H388 2510FG2P216A2 3/4"600V ACToggleRed On2 11/25"1 hp€200.74
SQUARE D 2510FG5 Manual Motor Starter 10A 600V 3P | AG9GCD 1H389 2510FG5116A2 22/25"600V ACToggleNo2 11/25"1 hp€139.79
SQUARE D 2510FG6 Manual Motor Starter 14A 600V 3P | AG9GCE 1H390 2510FG6216A2 22/25"600V ACToggleNo2 11/25"1 hp€167.30
SQUARE D 2510FO1 Manual Motor Starter 13 to 18A 600V | AG9GCF 1H392 2510FO1116A4 3/25"600V ACToggleNo1.59"1 hp€104.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SQUARE D 2510MBR2 Manual Motor Starter 30A 600VAC 2P
€1,381.28 /unit