Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDGLAS 06-0700-85 Air Diffuser Nylon Black | AC6CBK 32V183

SPEEDGLAS 7000128096 06-0700-85 Air Diffuser, Speedglas

Item: AC6CBK Model: 7000128096Cross Ref: 32V183 / 06-0700-85
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€38.34 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Diffuser
Brand And Series3M Speedglas
ColorBlack
For Use With9100 F x Air Welding Helmets
MaterialNylon
Product TypeAir Diffuser
SeriesSpeedglas
StandardsANSI Z87.1-2010

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)21.59
Ship length (cm)15.37
Ship width (cm)0.76
HS code8415109000
Country of OriginSE

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDGLAS 7000128096 06-0700-85 Air Diffuser, Speedglas
€38.34 /unit