SPEEDCLEAN CN-03 Condenser Needle, Aluminum, 150 Psi | AE3AJT 5AEW2

SPEEDCLEAN CN-03 Condenser Needle, Aluminium, 150 Psi

Item: AE3AJT Model: CN-03Cross Ref: 5AEW2
In Stock

Get it by Thursday, Jun 12

€212.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCondenser Needle
Length36"
MaterialAluminum
Max. Flow3.5 GPM
Max. Fluid Temp.200°F
Max. Pressure150 psi
ApplicationCondenser Coils, Refrigerated Vehicles
For Chemical CleanerSpeedyfoam
Hose Connection GenderMale
Hose Connection Size3/4"
Hose Connection TypeGHT
Hose Length3 ft.
IncludesAdjustable Chemical Connector
Maximum Flow Rate3.3 GPM
MobilityHandheld
Operating Temperature - Maximum200°F
Operating Weight - Maximum3 lbs.
Overall Depth3"
Overall Height42"
Overall Width3"
Power SourceWater Hose
Product TypeCoil Cleaning System
SeriesCondenser Needle
Warranty1 yr.
Water Pressure100 psi
Water Temperature - Maximum200°F

Shipping Info:

Ship weight (kg) 1.215
Ship height (cm)19.81
Ship length (cm)116.84
Ship width (cm)33.53
HS code8424909040
Country of OriginUS

Product Details:

    • Lance Length (In.) (36)

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDCLEAN CN-03 Condenser Needle, Aluminium, 150 Psi
€212.84 /unit