Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

YELLOW JACKET 46010 Mechanical Manifold Gauge Set 4-valve | AF8NWC 29AU19

YELLOW JACKET 46010 Manifold, 3/8 Inch Vacuum Port,

Item: AF8NWC Model: 46010Cross Ref: 29AU19
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€382.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemManifold
Features1% Accuracy Gauges
For Use WithR-22, R-404A, R-410A Refrigerants
Gauges High Side Red0 psig to 800 psig
MaterialForged Aluminum , Forged Aluminum Alloy
Number Of Hoses0 , 4
Number Of Valves4
Promotion RestrictionNot Eligible For Promotion
Vacuum Port Size3/8"
A2l CompatibilityNot A2L Compatible
Accuracy+/-1%
Adjustment MaterialPlastic
Adjustment MethodLever
Body MaterialAluminum
Calibration Certificate TypeNot Certified
Display IlluminationNon-Illuminated
Display TypeAnalog
For Refrigerant TypeR-22, R-404A, R-410A
Gauge Diameter3 1/8"
Gauge FillDry
Gauge TypeHigh Side/Low Side
High Side Display Pressure - Maximum800 psi
High Side Display Pressure - Minimum0 psi
Hose ColorBlue, Red, Yellow
Hose Connection Thread DirectionRight Hand
Includes Gauge BootsBoots Included
Includes SightglassSightglass Included
Includes Vacuum PortVacuum Port Included
Low Side Display Pressure - Maximum350 psi
Low Side Display Pressure - Minimum30 in. hg
Manifold Port Connection GenderMale
Manifold Port Connection Size3/8"
Manifold Port Connection Thread DirectionRight-Hand
Manifold Port Connection TypeSAE
Overall Depth10 7/8"
Overall Height4 1/2"
Overall Width10 3/8"
Pressure Resolution5 psi
Pressure Units Measuredpsi
Product TypeManifold Gauge Set
SeriesBRUTE II Series
Temperature Resolution1°F
Temperature Units Measured°F
Vacuum Port Connection GenderMale
Vacuum Port Connection Size3/8"
Vacuum Port Connection Thread DirectionRight Hand
Vacuum Port Connection TypeSAE
Warranty1 yr.

Shipping Info:

Ship weight (kg) 1.7775
Ship height (cm)12.7
Ship length (cm)27.43
Ship width (cm)26.42
HS code9026806000

Product Details:

    • Refrigerant Application (R-22, R-404A, R-410A)
    • Gauge Accuracy (1% - 1%)

Product Variants

ProductModelMaterialNumber Of HosesGauges High Side RedVacuum Port SizeHose LengthPrice
YELLOW JACKET 46013 Mechanical Manifold Gauge Set 4-valve | AF8NWD 29AU20 46013Forged Aluminum40 psig to 800 psig3/8"60"€552.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

YELLOW JACKET 46010 Manifold, 3/8 Inch Vacuum Port,
€382.22 /unit