Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE TF060402AJ Tube Fitting with Compression Nut | AH3TEZ 33MH72

SPEEDAIRE TF060402AJ Tube Fitting with Compression Nut

Item: AH3TEZ Model: TF060402AJCross Ref: 33MH72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€120.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTube Fitting with Compression Nut
Compatible With BrandCampbell Hausfeld
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
Compatible With Grainger Part Number4B248, 5F566, 5Z404, 5Z405
Compatible With Manufacturer Part NumberCE700000FP, CE700100FP, CE700500FP, CE700600FP, CE705000FP, CE705100FP, CE705200FP, CE705300FP
Product TypeTube Fitting

Shipping Info:

Ship weight (kg) 0.1125
Ship height (cm)3.81
Ship length (cm)7.62
Ship width (cm)7.11
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE TF060402AJ Tube Fitting with Compression Nut
€120.27 /unit