Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE PRC-30 Replacement Desiccant, Silica Gel, 3/16 Inch Bead Size, 4X12 Mesh Size | CU4DVY

SPEEDAIRE PRC-30 Replacement Desiccant, Silica Gel, 3/16 Inch Bead Size, 4X12 Mesh Size

Item: CU4DVY Model: PRC-30Cross Ref: 64NR98
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€62.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDesiccant
ApplicationCompressed Air Drying
Desiccant Bead Size0.188"
Desiccant MaterialSilica Gel
Desiccant Mesh Size4 x 12
For Use With Grainger Item Number64NR9464NR96
MaterialSilica Gel
Refills1
Compatible Grainger Part Number64NR94, 64NR96
Compatible Manufacturer Part NumberPA-1, PAC-10

Shipping Info:

Ship weight (kg) 1.044
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelDesiccant MaterialApplicationDesiccant Mesh SizeDesiccant Bead SizeVolume Of DesiccantPkg. Qty.Price
SPEEDAIRE 53RG97 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVD 53RG97AluminumCompressed Air Drying4" x 8"1/8"-1€420.19
SPEEDAIRE 53RG96 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVE 53RG96AluminumCompressed Air Drying4" x 8"1/8"-1€212.19
SPEEDAIRE 53RG98 Replacement Desiccant, Activated Alumina, 1/8 Inch Bead Size, 4X8 Mesh Size | CU4DVF 53RG98AluminumCompressed Air Drying4" x 8"1/8"-1€840.36
SPEEDAIRE 53RH04 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVG 53RH04AluminumCompressed Air Drying3" x 6"0.188"-1€840.25
SPEEDAIRE 53RH03 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVH 53RH03AluminumCompressed Air Drying3" x 6"0.188"-1€420.19
SPEEDAIRE 53RH05 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVJ 53RH05Activated AluminaCompressed Air Drying3" x 6"0.188"-1€2,934.43
SPEEDAIRE 53RH01 Replacement Desiccant, Activated Alumina, 3/16 Inch Bead Size, 3X6 Mesh Size | CU4DVK 53RH01Activated AluminaCompressed Air Drying3" x 6"0.188"-1€14,068.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PRC-30 Replacement Desiccant, Silica Gel, 3/16 Inch Bead Size, 4X12 Mesh Size
€62.04 /unit