Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN31XG6902G Guide Roller Set | AH3LAD 32RT72

SPEEDAIRE PN31XG6902G Guide Roller Set

Item: AH3LAD Model: PN31XG6902GCross Ref: 32RT72
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€119.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Roller Set
Bracket MaterialStainless Steel
Fits BrandSpeedaire
For Reel Dia.13 13/16"
For Reel Width9 3/8"
Hose Opening Height1 1/8"
Hose Opening Width5 1/8"
Overall Depth7 3/16"
Overall Height1 3/4"
Overall Width2 3/4"
Return LocationTop
Roller Bracket TypeRoller Bracket
Roller Dia.3/4"
Roller MaterialNylon
For Reel SeriesTWA STS Series
For Use With Grainger Item Number31XG69
For Use With Mfr. Model NumberTWA-910-STS
Overall Dimensions7 3/16" D x 2 3/4" W x 1 3/4" H
Roller Diameter3/4"

Shipping Info:

Ship weight (kg) 0.792
Ship height (cm)4.45
Ship length (cm)18.26
Ship width (cm)6.99
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthPrice
SPEEDAIRE PN31XG6202G Guide Roller Set | AH3KZZ 32RT68 PN31XG6202G---€49.18
SPEEDAIRE PN31XG6102G Guide Roller Set | AH3LAA 32RT69 PN31XG6102G2 3/4"2 9/16"7 3/16"€39.67
SPEEDAIRE PN31XG6401G Guide Roller Set | AH3LAC 32RT71 PN31XG6401G4 5/16"2"10 3/4"€70.18
SPEEDAIRE PN31XG7002G Guide Roller Set | AH3LAE 32RT73 PN31XG7002G4 5/16"2"10 3/4"€178.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN31XG6902G Guide Roller Set
€119.92 /unit