Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN31XG6202G Guide Roller Set | AH3KZZ 32RT68

SPEEDAIRE PN31XG6202G Guide Roller Set

Item: AH3KZZ Model: PN31XG6202GCross Ref: 32RT68
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€59.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGuide Roller Set
Fits BrandSpeedaire
Bracket ColorGreen
For Reel SeriesRA Series
For Reel Width12 5/8"
For Use With Grainger Item Number31XG62, 31XG63, 31XG66
For Use With Mfr. Model NumberRA-1323, RA-1330, RA-930
Hose Opening Width5 3/8"
Overall Depth8 3/8"
Overall Dimensions8 3/8" D x 3 11/16" W x 2" H
Overall Height2"
Overall Width3 11/16"
Return LocationTop
Roller Diameter11/16"
Roller MaterialNylon

Shipping Info:

Ship weight (kg) 0.693
Ship height (cm)5.08
Ship length (cm)21.27
Ship width (cm)9.37
Country of OriginUS

Product Variants

ProductModelOverall WidthOverall HeightOverall DepthPrice
SPEEDAIRE PN31XG6102G Guide Roller Set | AH3LAA 32RT69 PN31XG6102G2 3/4"2 9/16"7 3/16"€39.67
SPEEDAIRE PN31XG6401G Guide Roller Set | AH3LAC 32RT71 PN31XG6401G4 5/16"2"10 3/4"€70.18
SPEEDAIRE PN31XG6902G Guide Roller Set | AH3LAD 32RT72 PN31XG6902G2 3/4"1 3/4"7 3/16"€99.93
SPEEDAIRE PN31XG7002G Guide Roller Set | AH3LAE 32RT73 PN31XG7002G4 5/16"2"10 3/4"€178.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN31XG6202G Guide Roller Set
€59.02 /unit