Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN22N096G Pressure Relief Valve 165 PSI | AG9DQN 19NC44

SPEEDAIRE PN22N096G Pressure Relief Valve 165 PSI

Item: AG9DQN Model: PN22N096GCross Ref: 19NC44
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€13.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPressure Relief Valve, 165 PSI
Compatible With BrandSpeedaire
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
For Use With Mfr. Model Number11X292
Compatible With Grainger Part Number11X292
Product TypePressure Relief Valve

Shipping Info:

Ship weight (kg) 0.0315
Ship height (cm)2.54
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN22N096G Pressure Relief Valve 165 PSI
€13.90 /unit