Flat Shipping

Flat Shipping at €24.99 + VAT

3M 01012 Unitized Wheel 3x1x1/4 Sc Xcrs - Pack Of 10 | AB9CCD 2BAD4

3M 01012 Unitized Wheel 3x1x1/4 Sc Xcrs, 10 Pk

Item: AB9CCD Model: 01012Cross Ref: 2BAD4
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€651.75 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnitized Wheel
Abrasive MaterialSilicon Carbide
ColorBlack
GradeExtra Coarse
Max. Rpm14100 RPM
Mounting Size1/4"
Mounting TypeArbor
StyleClean And Strip
Wheel Dia.3"
Width1"

Shipping Info:

Ship weight (kg) 1.0125
Ship height (cm)11.94
Ship length (cm)18.03
Ship width (cm)18.03
HS code6804221000
Country of OriginUS

Product Variants

ProductModelWheel Dia.Abrasive MaterialGradePkg. Qty.Price
3M 03705 Unitized Wheel 3x1/2x1/4 Ao Med - Pack Of 20 | AB9BVC 2AYN9 037053"Aluminum OxideMedium Duty20€672.91
3M 03728 Unitized Wheel 3x1/4x1/4 Ao Med - Pack Of 40 | AB9BVE 2AYP5 037283"Aluminum OxideMedium Duty40€825.29
3M 14042 Unitized Wheel 4x1/4x1/4 Sc Med - Pack Of 20 | AB9BXP 2AZH3 140424"Silicon CarbideMedium Duty20€710.06
3M 29205 Unitized Wheel 4.5 Diameter 7/8 Ah Ao Med Pk5 | AB9BYN 2AZU6 292054 1/2"Aluminum OxideMedium Duty5€255.28
3M 01563 Unitized Wheel 3x1/4x1/4 Ao Fn - Pack Of 40 | AB9CDR 2BAR5 015633"Aluminum OxideFine40€867.39
3M 01032 Unitized Wheel 6 Inch Diameter x 1 Wx5/8 Sc Xcrs - Pack Of 2 | AB9JJG 2DHZ3 010326"Silicon CarbideExtra Coarse2€419.36
3M 03707 Unitized Wheel 6x1/2x1/2 Ao Med - Pack Of 4 | AB9JME 2DKC8 037076"Aluminum OxideMedium Duty4€440.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 01012 Unitized Wheel 3x1x1/4 Sc Xcrs, 10 Pk
€651.75 /pack