Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SPEEDAIRE PN22N081G Air Filter Set PK2 | AG9DPZ 19NC29

SPEEDAIRE PN22N081G Air Filter Set PK2

Item: AG9DPZ Model: PN22N081GCross Ref: 19NC29
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€21.24 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAir Filter Set
Compatible With BrandSpeedaire
Compatible With SeriesNot Applicable
Fits BrandSpeedaire
For Use With Mfr. Model Number11X292
Compatible With Grainger Part Number11X292
Product TypeAir Filter Set

Shipping Info:

Ship weight (kg) 0.5625
Ship height (cm)8.89
Ship length (cm)25.4
Ship width (cm)16.51
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE PN22N081G Air Filter Set PK2
€21.24 /unit