SPEEDAIRE ETE6590811 Portable Gas Air Compressor, 1 Stage, 6.5 Hp Engine, 11 Cfm, Wheelbarrow | CU4DRQ

SPEEDAIRE ETE6590811 Portable Gas Air Compressor, 1 Stage, 6.5 Hp Engine, 11 Cfm, Wheelbarrow

Item: CU4DRQ Model: ETE6590811Cross Ref: 800WN5
In Stock

Get it by Wednesday, Jun 11

€2,222.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gas Air Compressor
Cylinder MaterialCast Iron
Duty CycleContinuous
Engine BrandKohler
Engine CoolingNone
Engine Displacement196 cc
Engine Oil Capacity19.52 fl. oz.
Engine Output Power6 1/2 hp
Engine Starter TypeRecoil
Free Air Flow Rate @ 90 Psi11 CFM
Fuel TypeGasoline
Inlet GenderFemale
Inlet Size1/2"
Low Oil Shut DownYes
Low Oil ShutdownYes
Lubrication TypeSplash Lubricated, Synthetic Oil
Max. Operating Pressure175 psi
Max. Speed3600 RPM
Number Of Stages1
Oil Capacity16 oz.
Outlet TypeNPT
Overall Height25"
Overall Length44"
Overall Width18 1/4"
Sound Level86.1 dBA
Start TypePull Start
Starter TypeRecoil
Tank StyleWheelbarrow
Thermal ProtectionNone
TypeReciprocating
Valve MaterialStainless Steel
Valve TypeReed
Inlet TypeNPT
Maximum Operating Pressure175 psi
Maximum Speed3600 RPM
Pump Oil Capacity16 oz.
Pump TypeReciprocating
Weight154 lbs.

Shipping Info:

Ship weight (kg) 83.7
Ship height (cm)63.5
Ship length (cm)111.76
Ship width (cm)46.36
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMax. Operating PressureOil CapacityOverall HeightOverall WidthValve TypeOverall LengthEngine Output PowerPrice
SPEEDAIRE ETA6590412 Direct Drive Air Compressor, 1 Stage, 6.5 Hp Engine, Kohler, 5 Cfm, 90 PSI, Twin Stack | CU4DRK ETA65904121155 psiNot Applicable19 3/4"22 1/2"Reed19 1/4"6 1/2 hp€1,596.23
SPEEDAIRE AG1-PM07-08G Portable Air Compressor/Generator, 1 Stage, 7 Hp Engine, 11.9 Cfm, Recoil | CU4DRL AG1-PM07-08G190 psi17.3 fl. oz.27 1/2"26"Pilot44 1/2"7 hp€1,930.11
SPEEDAIRE AG2-PM14-08GE Portable Air Compressor/Generator, 2 Stage, 14 Hp Engine, 15.7 Cfm | CU4DRM AG2-PM14-08GE2175 psi24.7 fl. oz.34"28"Pilot52"14 hp€3,036.64
SPEEDAIRE AG2-PM14-08G Portable Air Compressor/Generator, 2 Stage, 14 Hp Engine, 15.7 Cfm, Npt | CU4DRN AG2-PM14-08G2175 psi24.7 fl. oz.34"28"Pilot52"14 hp€3,186.67
SPEEDAIRE AM1-HM04-05G Portable Gas Air Compressor, 1 Stage, 4 Hp Engine, 4.8 Cfm, Twin Stack | CU4DRP AM1-HM04-05G1125 psi4 fl. oz.22 1/4"17 1/2"Pilot21"4 hp€902.12
SPEEDAIRE AM1-PM07-30G Portable Gas Air Compressor, 1 Stage, 7 Hp Engine, 13.9 Cfm, Horizontal | CU4DRR AM1-PM07-30G190 psi25.3 fl. oz.27"18 1/2"Pilot44 1/2"7 hp€1,552.39
SPEEDAIRE AM1-PM07-08G Portable Gas Air Compressor, 1 Stage, 7 Hp Engine, 13.9 Cfm, Wheelbarrow | CU4DRT AM1-PM07-08G190 psi9.5 fl. oz.27"18 1/2"Pilot44 1/2"7 hp€1,311.98

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE ETE6590811 Portable Gas Air Compressor, 1 Stage, 6.5 Hp Engine, 11 Cfm, Wheelbarrow
€2,222.07 /unit