SPEEDAIRE ETA9090980.ES Portable Gas Air Compressor, 1 Stage, 9 Hp Engine, Honda, 18.1 Cfm, Wheelbarrow | CU4DRU

SPEEDAIRE ETA9090980.ES Portable Gas Air Compressor, 1 Stage, 9 Hp Engine, Honda, 18.1 Cfm, Wheelbarrow

Item: CU4DRU Model: ETA9090980.ESCross Ref: 800WN6
In Stock

Get it by Tuesday, Jun 10

€3,918.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPortable Gas Air Compressor
Cylinder MaterialCast Iron
Duty CycleContinuous
Engine BrandHonda
Engine CoolingNone
Engine Displacement270 cc
Engine Oil Capacity36.8 fl. oz.
Engine Output Power9 hp
Engine Starter TypeElectric
Free Air Flow Rate @ 90 Psi18.1 CFM
Fuel TypeGasoline
Inlet GenderFemale
Inlet Size3/4"
Lubrication TypeSplash Lubricated, Synthetic Oil
Max. Operating Pressure155 psi
Max. Speed3600 RPM
Number Of Stages1
Oil Capacity40 oz.
Outlet TypeNPT
Overall Height29 1/2"
Overall Length48 3/4"
Overall Width22 3/4"
Sound Level89 dBA
Start TypeElectric Start , Electric Starter
Starter TypeElectric
Tank StyleWheelbarrow
Thermal ProtectionNone
TypeReciprocating
Valve MaterialStainless Steel
Valve TypeReed
Weight341 lbs.
Inlet TypeNPT
Maximum Operating Pressure155 psi
Maximum Speed3600 RPM
Pump Oil Capacity40 oz.
Pump TypeReciprocating

Shipping Info:

Ship weight (kg) 159.75
Ship height (cm)74.93
Ship length (cm)123.83
Ship width (cm)57.79
Country of OriginUS

Product Variants

ProductModelNumber Of StagesMax. Operating PressureOil CapacityOverall HeightOverall WidthValve TypeOverall LengthEngine Output PowerPrice
SPEEDAIRE ETA6590412 Direct Drive Air Compressor, 1 Stage, 6.5 Hp Engine, Kohler, 5 Cfm, 90 PSI, Twin Stack | CU4DRK ETA65904121155 psiNot Applicable19 3/4"22 1/2"Reed19 1/4"6 1/2 hp€1,596.23
SPEEDAIRE AG1-PM07-08G Portable Air Compressor/Generator, 1 Stage, 7 Hp Engine, 11.9 Cfm, Recoil | CU4DRL AG1-PM07-08G190 psi17.3 fl. oz.27 1/2"26"Pilot44 1/2"7 hp€1,930.11
SPEEDAIRE AG2-PM14-08GE Portable Air Compressor/Generator, 2 Stage, 14 Hp Engine, 15.7 Cfm | CU4DRM AG2-PM14-08GE2175 psi24.7 fl. oz.34"28"Pilot52"14 hp€3,036.64
SPEEDAIRE AG2-PM14-08G Portable Air Compressor/Generator, 2 Stage, 14 Hp Engine, 15.7 Cfm, Npt | CU4DRN AG2-PM14-08G2175 psi24.7 fl. oz.34"28"Pilot52"14 hp€3,186.67
SPEEDAIRE AM1-HM04-05G Portable Gas Air Compressor, 1 Stage, 4 Hp Engine, 4.8 Cfm, Twin Stack | CU4DRP AM1-HM04-05G1125 psi4 fl. oz.22 1/4"17 1/2"Pilot21"4 hp€902.12
SPEEDAIRE ETE6590811 Portable Gas Air Compressor, 1 Stage, 6.5 Hp Engine, 11 Cfm, Wheelbarrow | CU4DRQ ETE65908111175 psi16 oz.25"18 1/4"Reed44"6 1/2 hp€2,098.62
SPEEDAIRE AM1-PM07-30G Portable Gas Air Compressor, 1 Stage, 7 Hp Engine, 13.9 Cfm, Horizontal | CU4DRR AM1-PM07-30G190 psi25.3 fl. oz.27"18 1/2"Pilot44 1/2"7 hp€1,552.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE ETA9090980.ES Portable Gas Air Compressor, 1 Stage, 9 Hp Engine, Honda, 18.1 Cfm, Wheelbarrow
€3,918.35 /unit