Flat Shipping

Flat Shipping at €24.99 + VAT

SPEEDAIRE CRB1BW50-270S Rotary Actuator, Vane Style, 270 Deg. Rotation Angle, 50 mm Model Size, Basic Model | CU4EEW

SPEEDAIRE CRB1BW50-270S Rotary Actuator, Vane Style, 270 Deg. Rotation Angle, 50 mm Model Size, Basic Model

Item: CU4EEW Model: CRB1BW50-270SCross Ref: 5PEY6
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€227.36 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRotary Actuator
Actuator StyleVane
Bore50 mm
Bore Dia.50 mm
Cushion TypeRubber Bumper
For Fluid TypeAir
Height67 mm
Housing MaterialAluminum Alloy , Anodized Aluminum
Housing Material FinishAnodized
Key Height With Shaft13.5 mm
Keyway Length5 mm
Keyway TypeSquare
Length78 mm
Max. Pressure145 psi
Mount StyleBasic
Operating Temp. Range+40°F to +140°F
Output Shaft TypeKeyed Shaft
Piston MaterialCarbon Steel
Port TypeRC
Powertrain MaterialCarbon Steel
Rotation Angle270°
Shaft Dia.12 mm
Shaft Length39.5 mm
Shaft TypeCarbon Steel
System Of MeasurementMetric
TypeVane Style
Width70 mm

Shipping Info:

Ship weight (kg) 0.828
Ship height (cm)7.8
Ship length (cm)12.9
Ship width (cm)6.7
Country of OriginJP

Product Variants

ProductModelBore Dia.Cushion TypeMax. PressureRotation AngleShaft Dia.Shaft LengthHeightHousing MaterialPrice
SPEEDAIRE MSQB100R-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDU MSQB100R-XN100 mmBoth Directions, Shock Pads87 psi---59 mmAnodized Aluminum€888.84
SPEEDAIRE MSQB100A-XN High Precision Rotary Table, Rack and Pinion, 100 mm Model Size, Std Precision Model | CU4EDV MSQB100A-XN100 mmRubber Bumper145 psi---59 mmAnodized Aluminum€737.92
SPEEDAIRE MSQB200R-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDW MSQB200R-XN200 mmBoth Directions, Shock Pads87 psi---74 mmAnodized Aluminum€1,161.77
SPEEDAIRE MSQB200A-XN High Precision Rotary Table, Rack and Pinion, 200 mm Model Size, Std Precision Model | CU4EDX MSQB200A-XN200 mmRubber Bumper145 psi---74 mmAnodized Aluminum€972.82
SPEEDAIRE MSQB30R-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Both Directions/Shock Pads | CU4EDY MSQB30R-XN30 mmBoth Directions, Shock Pads87 psi---40 mmAnodized Aluminum€573.06
SPEEDAIRE MSQB30A-XN High Precision Rotary Table, Rack and Pinion, 30 mm Model Size, Std Precision Model | CU4EDZ MSQB30A-XN30 mmRubber Bumper145 psi---40 mmAnodized Aluminum€501.48
SPEEDAIRE MSQB50R-XN High Precision Rotary Table, Rack and Pinion, 50 mm Model Size, Both Directions/Shock Pads | CU4EEA MSQB50R-XN50 mmBoth Directions, Shock Pads87 psi---46 mmAnodized Aluminum€666.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SPEEDAIRE CRB1BW50-270S Rotary Actuator, Vane Style, 270 Deg. Rotation Angle, 50 mm Model Size, Basic Model
€227.36 /unit